This item is Discontinued.

Nxt Technologies 35" W, 19.6" H, Black, Laminate NX50710

35" W, 19.6" H, Black, Laminate (Discontinued)

  • Mfr # NX50710
  • Zoro # G303551626
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NX50710
Zoro #
G303551626
UPC #
718103372565
Country of Origin
China

Dimensions

Overall Width
35"
Overall Height
19.6"
Height Range
13.7"
Width
35"
Depth
32"
Height
14.6"

Details

Color
Black
Material
Laminate
Number of Drawers
0
Number of Shelves
0
Weight
52.96
Number of Pedestals
0
Edge Type
Rounded Corner; Square Edge
Shape
Rectangular
Load Capacity (Lb.)
33 lb

Description

Raise the bar and customize your workstation here, there, anywhere. Position your laptop or monitor, external mouse and keyboard at the optimal height, sitting or standing, with this ergonomic, easy-to-adjust sit-stand solution. Thanks to a lightweight, free-standing, tabletop/desktop design, this riser offers the ultimate in convenient portability. Use it at your office desk, at your kitchen table, at your next community bake sale... use it anywhere an adjustable worksurface would be convenient. Smooth-action, gas-lift system ensures minimal-effort setup, minimal-effort adjustments. Richly finished, laminate-wood worksurface and keyboard/mouse platform along with an ultra-reliable satin-finished steel base and two separate cable-management options all work together to help you maintain a professional, polished appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.