This item is Discontinued.

Nxt Technologies CAT5e Patch Cable, 25 ft, Blue NX29769

CAT5e Patch Cable, 25 ft, Blue (Discontinued)

  • Mfr # NX29769
  • Zoro # G603551821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX29769
Zoro #
G603551821
UPC #
718103343145
Country of Origin
China

Dimensions

Length - Patch Cord
25 ft
Length
25 ft

Details

Item - Data Cable
Cables
Connector Type
RJ 45 Male to Male
Cable Type
CAT5e Patch Cable
Color
Blue
Weight
0.642

Description

Delivers fast, reliable wired network speeds. Data transfer speeds of up to 100 Mbps enable rapid file sharing. Easy to run wherever you need a connection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.