Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nxt Technologies CAT6 Patch Cable, 100 ft, Gray NX56842

CAT6 Patch Cable, 100 ft, Gray (Discontinued)

  • Mfr # NX56842
  • Zoro # G603552231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX56842
Zoro #
G603552231
UPC #
718103349741
Country of Origin
China

Dimensions

Length - Patch Cord
100 ft
Length
100 ft

Details

Item - Data Cable
Cables
Color
Gray
Connector Type
RJ 45 Male to Male
Cable Type
CAT6 Patch Cable
Weight
2.354

Description

Get fast wired network speeds. Offers flexible placement and reaches out-of-the-way routers and modems. Supports transfer speeds up to 10 Gbps, which is great for quickly transferring large files.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.