This item is Discontinued.

Nxt Technologies CAT6 Patch Cable, 14 ft, Black NX29776

CAT6 Patch Cable, 14 ft, Black (Discontinued)

  • Mfr # NX29776
  • Zoro # G503551884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX29776
Zoro #
G503551884
UPC #
718103343206
Country of Origin
China

Dimensions

Length - Patch Cord
14 ft
Length
14 ft

Details

Color
Black
Cable Type
CAT6 Patch Cable
Connector Type
RJ 45 Male to Male
Weight
0.42

Description

Get fast wired network speeds. Offers flexible placement and reaches out-of-the-way routers and modems. Supports transfer speeds up to 10 Gbps, which is great for quickly transferring large files.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.