Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nxt Technologies CAT6 Patch Cable, 50 ft, Gray NX56841

CAT6 Patch Cable, 50 ft, Gray (Discontinued)

  • Mfr # NX56841
  • Zoro # G403551915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX56841
Zoro #
G403551915
UPC #
718103349734
Country of Origin
China

Dimensions

Length - Patch Cord
50 ft
Length
50 ft

Details

Item - Data Cable
Cables
Cable Type
CAT6 Patch Cable
Connector Type
RJ 45 Male to Male
Color
Gray
Weight
1.206

Description

Get fast wired network speeds. Offers flexible placement and reaches out-of-the-way routers and modems. Supports transfer speeds up to 10 Gbps, which is great for quickly transferring large files.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.