This item is Discontinued.

Nxt Technologies CAT6 Patch Cable, 7 ft, Gray NX56838

CAT6 Patch Cable, 7 ft, Gray (Discontinued)

  • Mfr # NX56838
  • Zoro # G103551956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX56838
Zoro #
G103551956
UPC #
718103349703
Country of Origin
China

Dimensions

Length - Patch Cord
7 ft
Length
7 ft

Details

Cable Type
CAT6 Patch Cable
Color
Gray
Connector Type
RJ 45 Male to Male
Weight
0.23

Description

Get fast wired network speeds. Offers flexible placement and reaches out-of-the-way routers and modems. Supports transfer speeds up to 10 Gbps, which is great for quickly transferring large files.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.