This item is Discontinued.

Nxt Technologies Micro USB 3.0 Cable, 6 ft, Black NX29773

Micro USB 3.0 Cable, 6 ft, Black (Discontinued)

  • Mfr # NX29773
  • Zoro # G103552199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX29773
Zoro #
G103552199
UPC #
718103343619
Country of Origin
China

Dimensions

Cable Length
6 ft
Length
6 ft

Details

Connector Type
USB 3.0 Micro USB Type B to USB 3.0 Type A
Cable Type
Micro USB 3.0 Cable
Color
Black
Weight
0.26

Description

Transfer data swiftly and securely with this Micro USB cable. Support for speeds of up to 5 Gbps eliminates time spent waiting on an upload, and the Micro-USB and USB Type-A connectors let you share information between compatible computers and peripherals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.