This item is Discontinued.

Nxt Technologies Surge Protector, 1 AC Outlet, 4 USB Ports, 5 ft Cord, 900 J, Black NX56822

Surge Protector, 1 AC Outlet, 4 USB Ports, 5 ft Cord, 900 J, Black (Discontinued)

  • Mfr # NX56822
  • Zoro # G103552014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX56822
Zoro #
G103552014
UPC #
718103380003
Country of Origin
China

Dimensions

Width
2.7"
Length
5 ft
Depth
4.84"
Height
6.61"

Details

Voltage
120 V
Modes of Protection
Power
Joules
900 J
Standards
UL Listed
Enclosure Material
Plastic
Number of Outlets
1 AC; 4 USB
Weight
1.485
Color
Black

Description

Protect delicate electronics and data from power surges. Integrated circuit breaker automatically switches off in the event of an overload that exceeds the surge protector's ability to suppress the signal. Space-saving right-angle plug.

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.