This item is Discontinued.

Nxt Technologies USB 2.0 Flash Drive, 8 GB, Black, 5PK NX28194-US/CC

USB 2.0 Flash Drive, 8 GB, Black, 5PK (Discontinued)

  • Mfr # NX28194-US/CC
  • Zoro # G403551762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX28194-US/CC
Zoro #
G403551762
UPC #
718103350938
Country of Origin
Taiwan, Province of China

Details

Capacity
8 GB
Compatible With
Linux®; Mac®; Windows®
Color
Black
Maximum Write Speed
3 MBps
Maximum Read Speed
10 MBps
Connector Type
USB 2.0
Weight
0.139

Description

Store and access your data wherever you are with this USB flash drive. The LED indicator lets you know when the file transfer process starts, while the USB 2.0 interface enables compatibility with most devices. The retractable design keeps the connector safe from dirt or damage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.