This item is Discontinued.

Nxt Technologies USB 3.0 Flash Drive, 64 GB, Black, 4PK NX56889-US/CC

USB 3.0 Flash Drive, 64 GB, Black, 4PK (Discontinued)

  • Mfr # NX56889-US/CC
  • Zoro # G703552117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX56889-US/CC
Zoro #
G703552117
UPC #
718103350761
Country of Origin
Taiwan, Province of China

Details

Capacity
64 GB
Color
Black
Compatible With
Linux®; Mac®; Windows®
Maximum Write Speed
10 MBps
Maximum Read Speed
20 MBps
Connector Type
USB 3.0
Weight
0.1

Description

Rely on rapid data transfer speeds with this USB 3.0 flash drive. It accommodates plenty of documents, HD videos and photos, and the retractable design protects the connector from damage during transit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.