This item is Discontinued.

Nxt Technologies USB-C to HDMI Adapter, 6", White NX52345

USB-C to HDMI Adapter, 6", White (Discontinued)

  • Mfr # NX52345
  • Zoro # G803552116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX52345
Zoro #
G803552116
UPC #
718103343688
Country of Origin
China

Dimensions

Cable Length
6"
Length
6"

Details

Connector Type
USB-C Male to HDMI Female
Cable Type
USB-C to HDMI Adapter
Color
White
Weight
0.1

Description

Send 4K video and audio to your HDMI-enabled output devices with this adapter. Compatibility with Mac, Chromebook and Windows hardware enables use with various devices. The 10.2 Gbps transfer rate supports seamless synchronization with high-performance work computers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.