This item is Discontinued.

Nxt Technologies USB Printer Cable, Gold-Plated Connectors, 11 ft, Black NX29930

USB Printer Cable, Gold-Plated Connectors, 11 ft, Black (Discontinued)

  • Mfr # NX29930
  • Zoro # G403552080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX29930
Zoro #
G403552080
UPC #
718103343527
Country of Origin
China

Dimensions

Cable Length
11 ft
Length
11 ft

Details

Connector Type
USB 2.0 B Male to USB 2.0 A Male
Color
Black
Cable Type
USB Printer Cable
Weight
0.369

Description

Hook up USB-enabled peripherals with this cable. Ensures simple connections to various devices. Supports transfer speeds of up to 480 Mbps for fast data flow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.