Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nxt Technologies VGA/SVGA Extension Cable, 10 ft, Black NX29768

VGA/SVGA Extension Cable, 10 ft, Black (Discontinued)

  • Mfr # NX29768
  • Zoro # G303551923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX29768
Zoro #
G303551923
UPC #
718103343633
Country of Origin
China

Dimensions

Cable Length
10 ft
Length
10 ft

Details

Cable Type
SVGA Extension Cable
Connector Type
SVGA Male to SVGA Female
Color
Black
Weight
0.503

Description

Enjoy a seamless viewing experience on a larger display using this SVGA extension cable. The male end connector plugs securely into ports on your output device, while the female port connects to the current cable on your source for an instant connection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.