Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nxt Technologies Wall Charger, Two USBA Ports, White NX59494-CC

Wall Charger, Two USBA Ports, White (Discontinued)

  • Mfr # NX59494-CC
  • Zoro # G907388048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX59494-CC
Zoro #
G907388048
UPC #
718103384704
Country of Origin
China

Details

Item
Adapters/Chargers
Capacity Rating
24 W
Color
White
Amps
2 Ports
Type
Mobile Devices
Standards
CEC/DOE Certified; cETLus Listed; ETL Listed; FCC Compliant; RoHS Compliant

Description

Fold the prongs of this wall charger and slip it in a carryon for business trips An illuminated port makes connections easy in dark hotel rooms Power supply delivers rapid charging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.