Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
483501
Zoro #
G0206577
UPC #
-
Country of Origin
Unknown
Dimensions
Height
3 ft.
Width
5 ft.
Min. Flagpole Height
20 ft.
Details
Legend
Welcome
Item
Message Flag
Indoor/Outdoor
Indoor, Outdoor
Material
Nylon
Style
Screen Printed, Single/Reverse Image, Header and Grommets
Description
Message Flag, Welcome, Indoor, Outdoor, Style Screen Printed, Single/Reverse Image, Header and Grommets, Height 3 ft, Width 5 ft, Min. Flagpole Height 20 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.