Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nzxt NZXT AC-2RGBC-B1 RGB & Fan Controller AC-2RGBC-B1

NZXT AC-2RGBC-B1 RGB & Fan Controller (Discontinued)

  • Mfr # AC-2RGBC-B1
  • Zoro # G103881442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-2RGBC-B1
Zoro #
G103881442
UPC #
815671016065
Country of Origin
China

Description

NZXT AC-2RGBC-B1 RGB and Fan Controller

Features
  • Supports up to four addressable RGB LED strips or five Aer RGB fans
  • Three fan channels with max 10W per channel output with builtin noise detection
  • Mix and match any NZXT RGB accessories and sync lighting across all channels
  • NZXT CAM monitors and controls your build
Included Accessories:
  • 1x Internal-USB Cable
  • 1x SATA Power Cable
  • 3x 1 to 3 Fan Splitter Cable
  • 2x Magnet
  • 2x 3M cloth hook and eye
Specifications
  • Material: Steel, Plastic, PCB
  • Mounting: Magnet / cloth hook and eye
  • Control Method: NZXT CAM Software
  • Fan Channel Quantity: 3
  • Fan Support: 4-pin PWM
  • Output Channel Voltage: 5V DC
  • Input Connector: 12V DC /2.6
  • Weight: 3.52 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.