This item is Discontinued.

Nzxt NZXT CA-H510B-B1 H510 USB 3.5 x 2.5 in. mITX mATX ATX Mid-Tower with Tempered Glass; Matte Black CA-H510B-B1

NZXT CA-H510B-B1 H510 USB 3.5 x 2.5 in. mITX mATX ATX Mid-Tower with Tempered Glass; Matte Black (Discontinued)

  • Mfr # CA-H510B-B1
  • Zoro # G504111100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA-H510B-B1
Zoro #
G504111100
UPC #
815671014757
Country of Origin
China

Description

H510 USB 3.5 x 2.5 in. mITX mATX ATX Mid-Tower with Tempered Glass

Everything in this world is related to electronics and its accessories. In aspects of that our products are very compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency, and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.

Includes
  • Installation screws
  • 10 x Cable ties
  • 1x Headset Audio Jack splitter (4 pole to 3 pole)
Specifications
  • Color: Matte Black
  • Material: SECC Steel and Tempered Glass
  • M/B Type: Mini-ITX, MicroATX, and ATX
  • Drive Bays: 3x 3.5", 3x 2.5"
  • Filters: All Air Intakes
  • Cable Management: 1 19-23 mm
  • GPU Clearance: Up to 381 mm
  • CPU Cooler Height: Up to 165 mm
  • Front Radiator: 60 mm
  • Rear Radiator: 60 mm
  • Weight: 34 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.