This item is Discontinued.

Nzxt NZXT NP-C850M-US ATX12V 80 Plus Gold 850W Retail Power Supply NP-C850M-US

NZXT NP-C850M-US ATX12V 80 Plus Gold 850W Retail Power Supply (Discontinued)

  • Mfr # NP-C850M-US
  • Zoro # G503881448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NP-C850M-US
Zoro #
G503881448
UPC #
815671015785
Country of Origin
China

Description

Deliver a steady and reliable flow of power to your critical components by installing the NZXT C850 850W Modular Power Supply into your computer system. Designed for computer builders and tech enthusiasts, the ATX power unit delivers up to 850W of power across one +12V rail with a power 80 PLUS Gold energy efficiency rating of up to 87% when at 100% load. Its modular nylon sleeved cables allow you to use only what you need, which cuts down cable clutter while improving the airflow inside your system. Cables are included to support motherboard power, storage drives, accessories, and graphics cards.

Specifications
  • Cable Design: Modular, Sleeved
  • Total Wattage: 850 W
  • Number of +12 V Rails: 1
  • Combined Power for +12 V: 840 W
  • Weight: 6.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.