This item is Discontinued.

Nzxt NZXT RL-KRM22-01 120 mm Kraken M22 Liquid Cooler with RGB Lighting Effects RL-KRM22-01

NZXT RL-KRM22-01 120 mm Kraken M22 Liquid Cooler with RGB Lighting Effects (Discontinued)

  • Mfr # RL-KRM22-01
  • Zoro # G204005570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RL-KRM22-01
Zoro #
G204005570
UPC #
815671013705
Country of Origin
China

Description

Every home needs an expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold you through the Snap Up.

Features
  • Kraken M22 Liquid Cooler with RGB Lighting Effects
Specifications
  • Size: 120 mm
  • Weight: 2.16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.