This item is Discontinued.

Nzxt NZXT RL-KRZ53-01 240 mm Kraken Z53 Liquid Cooler with LCD Display RL-KRZ53-01

NZXT RL-KRZ53-01 240 mm Kraken Z53 Liquid Cooler with LCD Display (Discontinued)

  • Mfr # RL-KRZ53-01
  • Zoro # G404030389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RL-KRZ53-01
Zoro #
G404030389
UPC #
815671015181
Country of Origin
China

Description

The all-new Kraken Z Series is more than just a superior liquid cooling system. With a digitally rotatable display that supports CAM info, custom images, and gifs, the Kraken Z series is more customizable than ever.

Features
  • Bright 2.36 in. diameter screen supports custom images and CAM system info
  • Adjustable screen orientation in software to accommodate pump head orientation
  • 7th Gen Asetek pump providing better cooling and 800RPM whisper-quiet performance
  • NZXT CAM-controlled screen, lighting effects, pump speed, and custom fan curves
  • Protection with reinforced extended tubing
Specifications
  • Size: 240 mm
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.