
EZWring Deep Clean Refill, Patented Microfiber, Size for EZ Wring Mop Systems, Red/White, 4PK (Discontinued)
- Mfr # 170500CT
- Zoro # G715621191
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170500CT
Zoro #
G715621191
UPC #
-
Country of Origin
Czechia
Details
Mop Head Material
Microfiber
Application
Floor Maintenance
Features
Washable
For Use With
O-CedarĀ® EasyWring Spin Mop & Bucket System
Mop End Type
Spin Mop
Mop Head Color
Red/White
Mop Style
Mop Refill
Description
Keep your floors pristine and stain-free with the O-Cedar Deep Clean Refill, specially designed for the EasyWring Spin Mop System. Featuring a unique scrub pad that provides 40% more cleaning power on stubborn dirt and grime with less effort, you'll enjoy clean floors in no time. The deep cleaning microfiber strands trap dirt, dust, hair and remove over 99% of bacteria with just water. Plus it is reusable and machine washable.
- Scrub pad provides 40% more cleaning power on stubborn stains for a thorough clean with less effort.
- Microfiber strings pick up dirt, dust, hair and grime on all hard floor surfaces and cleans deep inside grooves.
- Deep cleaning microfiber mop head removes over 99% bacteria with just water.
- Machine washable and reusable mop refill.
- Great for cleaning hardwood, tile, laminate, vinyl and more.
- Specially designed for the EasyWring Spin Mop System; not compatible with RinseClean Spin Mop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.