Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
O-Cedar Flex and Catch Heavy-Duty Dusting Kit, 1 Duster Wand and 3 Refills, 6PK 172148CT

Flex and Catch Heavy-Duty Dusting Kit, 1 Duster Wand and 3 Refills, 6PK (Discontinued)

  • Mfr # 172148CT
  • Zoro # G715620767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172148CT
Zoro #
G715620767
UPC #
-
Country of Origin
Jordan

Dimensions

Handle Length
26"
Length
26"
Brush Width
3.75"
Brush Length
9.75"
Width
3.75"

Details

Material
Plastic
Handle Color
Red/Black
Handle Material
Plastic
For Use With
O-CedarĀ® 172170, 172172
Includes
(1) Duster Wand; (3) Refills
Bristle Color
White
Bristle Material
Polyester

Description

Trap dust in even the most hard-to-reach places with the O-Cedar Flex & Catch Heavy Duty Dusting Kit. This ultra-flexible duster features a patented head that contours around objects, trapping up to three times more dust than traditional feather dusters. The handle extends three feet, helping you reach high places, and the swivel head locks into six different positions so you can customize your cleaning angle. The Flex & Catch kit comes with three disposable refills, featuring cleaning fibers made from recycled materials. Plus the convenient hook helps keep the refill in place-just loop the refill onto the hook and give it a little tug to keep it secure while dusting. When you're finished dusting, it folds down for easy storage.


  • Duster features disposable refills that trap up to three times more dust than traditional feather dusters.
  • Cleaning fibers made from recycled materials.
  • Handle extends three feet for high places.
  • Swivel head locks into six positions.
  • Kit includes duster and three refills; additional refills sold separately.
  • Shake refill gently to fluff fibers before sliding onto handle then, once attached, secure refill with the hook and give it a gentle tug to ensure it is firmly in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.