Shop O-CEDAR

MaxiPlus Lobby Dustpan, 13.5 x 36, 33" Handle, Plastic, Black/Red

  • Mfr # 96208

  • Zoro # G623333995


product price:  $24.99
/ea

Key Features

Overall Dust Pan Width
13.5 in
Basic Dust Pan Material
Plastic
Overall Length
36 in
Dust Pan Color
Black/Red
Handle Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96208
Zoro #
G623333995
UPC #
72627962085
Country of Origin
United States

Dimensions

Overall Dust Pan Width
13.5 in
Overall Length
36 in
Handle Length
33 in
Length
36 in

Details

Basic Dust Pan Material
Plastic
Item
Dust Pan
Dust Pan Color
Black/Red

Description

Ultra-thin edge makes sweeping up particles quick and easy. Durable rear wheels improve wear resistance and provide easy rolling. Reinforced yoke eliminates cracking from repeated downward pressure to unlock handle. Easy-Lock handle securely locks handle in upright position for hands-free emptying. Swivel hang cap on handle allows product to be hung in any direction to best utilize space. New cleaning teeth on both sides of pan make cleaning brooms fast and simple.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.