
One Sweep LG Broom with Dustpan, 57in Handle, Red/Black/Gray (Discontinued)
- Mfr # 172134EA
- Zoro # G615620768
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172134EA
Zoro #
G615620768
UPC #
41785502419
Country of Origin
United States
Dimensions
Broom Handle Length
48"
Broom Handle Diameter
1"
Details
Bristle Material
Plastic
Bristle Color
Black/Gray
Handle Color
Red
Broom Handle Material
Plastic
Description
Leave no dirt behind with the advanced design of O-Cedar's One Sweep Broom with Step-On Dust Pan. Its patented wave-technology catches over 99% of dust and dirt in one sweep, and dual-bristle innovation provides superior sweeping compared to traditional brooms. Make cleaning faster and more efficient with its angled bristles that reach into tight corners, and hands-free cleanup with the easy-to-use dust pan.
- Patented wave technology catches over 99% of dust and dirt in one sweep.
- Dual-bristle innovation features angled, firm black bristles that thoroughly pull dirt from corners; and semi-soft grey bristles that capture and move dirt effectively.
- Step-on dust pan's cleaning combs rid bristles of hair and debris for hands-free cleaning.
- Reduces bending while cleaning up debris.
- Dust pan's lip seals to the floor with foot pressure leaving no dirt behind.
- Flare-tip Memory Bristles maintain their shape and performance after usage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.