Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
O-Cedar ProMist MAX Refill, Microfiber, Custom Size for ProMist Mop System, Red/White/Gray, 4PK 173579CT

ProMist MAX Refill, Microfiber, Custom Size for ProMist Mop System, Red/White/Gray, 4PK (Discontinued)

  • Mfr # 173579CT
  • Zoro # G515620776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
173579CT
Zoro #
G515620776
UPC #
-
Country of Origin
United States

Details

Mop Style
Mop Refill
For Use With
O-Cedar ProMist MAX Spray Mop 173563EA, 173563CT
Application
Floor Maintenance
Mop Head Color
Red/White/Gray
Mop Head Material
Microfiber
Features
Washable
Mop End Type
Microfiber Flat Mop

Description

Designed for the ProMist MAX Microfiber Spray Mop, this microfiber mop pad removes tough dirt, grime and over 99% of bacteria with just water. It's double-sided so you can clean with one side and flip to clean with a fresh pad. The refill is washable and can be reused over again.


  • Reusable, washable microfiber mop pad cleans better than disposables.
  • Removes 99% of bacteria with just water.
  • Choose your own solution (only two teaspoons needed) or use just water.
  • Dual-sided mop pad for continuous cleaning.
  • Suitable for all hard floors, including laminate, wood and tile.
  • Compatible with the ProMist MAX Microfiber Spray Mop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.