
Scrunge Heavy-Duty Sponge, 2.63in x 4.25in, 1in Thick, Black/Blue, 2PK (Discontinued)
- Mfr # 148377PK
- Zoro # G615621109
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
148377PK
Zoro #
G615621109
UPC #
-
Country of Origin
United States
Dimensions
Length
4.25"
Thickness
1"
Width
2.63"
Details
Color
Black/Blue
Pad/Brush Shape
Wavy Rectangle
Type
Scrub Sponge
Features
Heavy Duty Rating
Material
Cellulose
Description
The perfect heavy-duty scrub sponge for tackling your toughest messes. Crafted from durable materials that outlast regular sponges by 20%, Scrunge is designed with a rippled scrubber surface for effortlessly scouring away dirt, grease, and grime, while the soft sponge side ensures a spotless finish. The innovative odor-resistant technology keeps your sponge smelling fresh after rinsing, even after the most demanding cleaning tasks. Upgrade to the Scrunge Heavy Duty Sponge for a superior cleaning experience that makes light work of heavy-duty messes.
- Heavy-duty sponge features rippled scrubber surface that breaks up and lifts away tough stuck-on dirt.
- Rinses completely clean under the tap to prevent odors, and stay fresh.
- Durable and long-lasting compared to regular sponges.
- The Scrunge is rated "The Best Kitchen Sponge" by Cooks Illustrated after extensive testing in America's Test Kitchen.
- Ideal for counters, desktops, coffee stands, breakrooms, ovens, pans, and most surfaces.
- Rinse thoroughly after use; squeeze dry; clean in dishwasher as needed.
- For delicate surfaces, test first on inconspicuous area and allow it to dry before proceeding.
- Not safe for use on aquariums.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.