1 in Bronze Ground Clamp for Rigid Conduit with Ground Lug
- Mfr # GH-100G
- Zoro # G623397232
product price:Â
$
42.29
/ea
Key Features
Standards
UL 514A
Crimping Die Series
GH-G
Application
Universal Ground ClA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GH-100G
- Zoro #
- G623397232
- UPC #
- 78312624510
- Country of Origin
- Mexico
- Standards
- UL 514A
- Crimping Die Series
- GH-G
- Application
- Universal Ground ClA
Description
1 in, 1 AWG, 250 KMIL, Hot Dip Galvanized Malleable Iron Body, Zinc Electroplated Steel Screw, Conduit Ground Hub
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.