
Conduit Bodies
Mfr # C-250A
Zoro # G321850060
product price: $90.99
/ea
Free Shipping & Returns
Key Features
Conduit Outlet Body Material
Aluminum
Hub Size
2-1/2 in
Standards
UL 514A/B, CSA C22.2
Conduit Outlet Body Hub Style
Threaded
Conduit Outlet Body Style
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-250A
Zoro #
G321850060
UPC #
78312607426
Country of Origin
Mexico
Dimensions
Hub Size
2-1/2 in
Details
Conduit Outlet Body Material
Aluminum
Standards
UL 514A/B, CSA C22.2
Conduit Outlet Body Hub Style
Threaded
Conduit Outlet Body Style
C
Description
2-1/2in Hub, Epoxy Powder Coated, Copper-Free Sand Cast Aluminum, Form 85, 2-Hub, Tapered Threaded Installation, Straight Side Opening, C-Type, IMC/Rigid Conduit Outlet Body
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.