Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" Blade Dia Compact Fan, 2 Speeds, Gray, Plug-in with the AC adapter

  • Mfr # FD10101A

  • Zoro # G5155409


product price: $41.15
/ea

Key Features

Blade Dia.
10"
Height
11 3/4 in
Includes
Plug-in with the AC adapter
Voltage
9V DC
Watts
5.9 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD10101A
Zoro #
G5155409
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
10"
Height
11 3/4 in
Width
12 in
Depth
3 3/8 in
Fan Cord Length
3 ft
Blade Diameter
10 in

Details

Includes
Plug-in with the AC adapter
Item
Compact Fan
Voltage
9V DC
Watts
5.9 W
Fan Power Source
Battery Operated
Number of Blades
5
Number of Conductors
0
Color
Gray
RPM
825/1025 RPM
Number of Speeds
2
Fan Mounting Location
Floor, Table
Blade Material
Plastic
Bearing Type
Sleeve
Fan Item
Table Fan
Amps
0.65 A
Guard Material
ABS
Includes Remote Control
No
Fan Housing Material
ABS
Oscillation
Non-Oscillating
Battery Requirements
(6) D Batteries
Fan Shape
Rectangular
Environmental Applications
Office; Desk; Portable
Wheeled Base
Stationary
Features
Cordless, Portable
Includes Batteries
No

Description

Compact Fan, Overall Style - Fans Compact, Fan Mounting Location Floor, Table, Number of Speeds 2, Non-Oscillating, Fan Cord Length 3 ft, Fan Power Source Battery Operated, 5.9 W Watts, 825/1025 RPM RPM, Number of Blades 5, 0.65 A Amps, Height 11 3/4 in, Width 12 in, Bearing Type Sleeve, Blade Material Plastic, ABS, 0, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.