Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" Blade Dia Table Fan, Non-Oscillating, 2 Speeds, 9VDC, Gray, FCC-Compliant AC Adapter

  • Mfr # FD10802A

  • Zoro # G9535088


product price: $35.29
/ea

Key Features

Blade Dia.
10"
Height
12 7/8 in
Includes
FCC-Compliant AC Adapter
Voltage
120V AC/9V DC
Watts
5.8/4.6 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD10802A
Zoro #
G9535088
UPC #
755247118772
Country of Origin
Multiple

Dimensions

Blade Dia.
10"
Height
12 7/8 in
Width
12 in
Cord Length
4 ft. 11"
Length
11-31/32"
Conductor Size
24 AWG
Depth
3 3/4 in
Fan Cord Length
3 ft
Blade Diameter
10 in

Details

Includes
FCC-Compliant AC Adapter
Item
Table Fan
Voltage
120V AC/9V DC
Watts
5.8/4.6 W
Oscillating
No
RPM
1293/1032 RPM
Standards
FCC and RoHS Compliant, UL Listed
Number of Speeds
2
Number of Conductors
0
Color
Gray
Battery Operated - Fans
Yes
Amps
0.50/0.06 A
NEMA Plug Configuration
1-15P
Bearing Type
Sleeve
Number of Blades
5
Fan Power Source
Battery Operated
Oscillating / Non-Oscillating
Non-Oscillating
Fan Item
Table Fan
Fan Mounting Location
Floor, Table
Blade Material
Plastic
Requires
(6) D Batteries
Hz
50/60 Hz
Guard Material
ABS
Fan Voltage
9VDC
Oscillation
Non-Oscillating
Includes Remote Control
No
Battery Requirements
(6) D Batteries
Environmental Applications
Hospital Room; Portable
Features
Cordless, FCC Compliant, Portable
Fan Housing Material
ABS
Includes Batteries
No
Fan Shape
Square

Description

Compact Fan, Overall Style - Fans Healthcare Compact, Fan Mounting Location Floor, Table, Number of Speeds 2, Blade Dia. 10 in, Non-Oscillating, Fan Cord Length 3 ft, Fan Power Source Battery Operated, 5.8/4.6 W Watts, 1293/1032 RPM RPM, Number of Blades 5, Battery Operated - Fans Yes, Fan Voltage 9 V DC, Fan, Length 11-31/32 In., 0.50/0.06 A Amps, Height 12 7/8 in, Width 12 in, 50/60 Hz Hz, Bearing Type Sleeve, Blade Material Plastic, ABS, 24 AWG, 0, 1-15P, Gray, (6) D Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.