Deluxe Water Misting Fan, ABS, 23 cfm
- Mfr # FML0001
- Zoro # G123925003
product price:Â
$
7.59
/ea
Key Features
Airflow
23 cfm
Motor Enclosure
Totally Enclosed Non-Ventilated
Motor HP
1/1000 hp
Voltage
3V DC
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FML0001
- Zoro #
- G123925003
- UPC #
- 755247111551
- Country of Origin
- Viet Nam
Dimensions
- Blade Diameter
- 2 3/4 in
Details
- Airflow
- 23 cfm
- Motor Enclosure
- Totally Enclosed Non-Ventilated
- Motor HP
- 1/1000 hp
- Voltage
- 3V DC
- Phase
- Single
- Blade Material
- Plastic
- Item
- Deluxe Water Misting Fan
- Fan Housing Material
- ABS
- Number of Speeds
- 1
- Environmental Applications
- Agricultural
- Fan Power Source
- Battery
- RPM
- 6,000 RPM
Description
Deluxe Water Misting Fan,ABS,23 cfm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.