Shop O2COOL

CoolingFan, 3inDia, Gray, Mobile, Battery

  • Mfr # FN02001
  • Zoro # G022580686

product price: 
$
5.25
/ea

Key Features

Watts
0.38 W
Depth
1 3/16 in
Fan Mounting Location
Handheld
Sound Level
40 dBA
Motor HP
1/500 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FN02001
Zoro #
G022580686
UPC #
755247121871
Country of Origin
Viet Nam
Watts
0.38 W
Fan Mounting Location
Handheld
Sound Level
40 dBA
Motor HP
1/500 hp
RPM
2,800 RPM
Amps
0.3 A
Motor Enclosure
Totally Enclosed Non-Ventilated
Blade Material
Plastic
Voltage
3V DC
Fan Housing Material
ABS
Guard Material
ABS
Base Type
Necklace
Phase
Single
Environmental Applications
Home and Office
Battery Requirements
AA
Item
Cooling Fan
Color
Gray
For Location
Outdoor
Guard Color
Gray
Motor Type
Brushless DC
Features
Cordless
Number of Speeds
1
Fan Power Source
Battery
Airflow
4.4 cfm
Drive Type
Direct Drive
Wire Color
Gray

Dimensions

Depth
1 3/16 in
Width
3 3/8 in
Blade Diameter
3 in
Height
4 5/8 in
Fits Chest Size
Cordless

Description

Cooling Fan, Fan Mounting Location Handheld, Number of Speeds 1, Non-Oscillating, Fan Cord Length Not Applicable, Fan Power Source Battery, 0.38 W Watts, 2,800 RPM RPM, 0.3 A Amps, Height 4 5/8 in, Width 3 3/8 in, Blade Material Plastic, ABS, Gray, Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.