FW6BC000CPACA1 Coastal Series Chrome Two Handle Widespread Lavatory Faucet Quick Connect PopUp

  • Mfr # 4547972

  • Zoro # G316315604


product price:  $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4547972
Zoro #
G316315604
UPC #
-
Country of Origin
China

Description

Features Style or Series: Coastal Faucet Type: Widespread Product Type: Lavatory Pop-Up Faucet On Center Measurement: Widespread in. Finish: Chrome Ceramic Disk Valves: Yes Number of Handles: 2 Number of Installation Holes Required: 3 ADA Compliant: Yes Average Lead Content: Low Lead Spout Type: High Arc Handle Type: Lever Flow Rate: 1.5 gpm 6 to 12in. /widespread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.