AquaSense Snsr Btty Pwr Fct, 0.5 GPM Aer, 4ft' Cvr Plt, Thermo Mxg Vlv
- Mfr # Z6913-XL-CP4-TMV-1
- Zoro # G215797242
Key Features
Specifications
Details
- MFR #
- Z6913-XL-CP4-TMV-1
- Zoro #
- G215797242
- UPC #
- 889934216875
- Country of Origin
- Taiwan, Province of China
- Color
- Chrome
- Mounting Type
- Deckmount
- Finish
- CP
- Handle Type
- Sensor Operated
- Body Material
- Brass
- Voltage
- 6 V
- Connection Type
- NPT
- Includes
- Aerator, Aerator Key, Spout Assembly, 4 Batteries, Mounting Hardware, Electronics Box With Solenoid, Thermostatic Mixing Valve Assembly, Mixing Valve Adapter, Base Gasket, 4" Cover Plate
- Max. Temp. (F)
- 140° F
- Max. Pressure (PSI)
- 125 psi
- Power Source
- Battery
- Flow Rate (GPM)
- 5 gpm
Dimensions
- Width
- 2 in
- Length
- 6.625 in
- Height
- 6.5625 in
- Size
- 0.375 in
Description
For a cost-effective and reliable sensor-operated faucet built with durability and commercial environments in mind, heres Zurns AquaSense Z6913 Series. With a chrome-plated finish on heavy-duty cast brass, this line of single-hole sensor faucets will uphold its polished appearance despite high usage. The battery-powered Z6913-XL-CP4-TMV-1s infrared proximity sensor senses the user for precise hands-free operation. Its 0.5 gpm aerator and 30-second timeout feature save water and help keep costs down. Other flow control options include non-aerated and laminar flow with flow rates as low as 0.35 gpm. This series has a larger-than-average reach extending to a height of 7-5/16 inches from the deck mount and stretching outward 4-3/4 inches to allow for more room inside the lavatory area. The Z6913-XL-CP4-TMV-1 features a 4-inch cover plate to conceal any openings or holes and a single-faucet thermostatic mixing valve for advanced temperature control. AquaSense sensor faucets are a durable, water-efficient choice for new commercial and retrofit construction projects alike.
- Improves hygiene and sanitation by using hands-free sensor technology
- Water-efficient and vandal-proof 0.5 gpm aerator
- Quick installation, battery powered faucet includes 4-AA batteries and mounting hardware
- Prevents excessive water usage with 30-second timeout feature
- ADA compliant
- Improve temperature control, prevent scalding, and reach pre-set temperatures with included thermostatic mixing valve
- 4" cover plate hides additional holes leaving a neat and clean appearance in addition to preventing rotation of a single post faucet
- Infrared convergence-type proximity sensor precisely detects users reducing water waste
- Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
- Battery, plug-in, hydro-generator, or hardwired
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.