Sampler Handle Hollow Fits Model 8 In

  • Mfr # 13

  • Zoro # G2056375


product price:  $30.85
/ea

Key Features

Accessory Type
Sampler Handle Hollow Fits Model 8 In
Product Type
Sampler Handle Hollow
Material
Steel
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13
Zoro #
G2056375
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
8 in

Details

Item
Sampler Handle Hollow
Accessory Type
Sampler Handle Hollow Fits Model 8 In
Product Type
Sampler Handle Hollow
Material
Steel

Description

Sampler Handle Hollow Fits Model G. And H. Steel 8 In L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.