Shop All Military & Tactical Boots
Oakley
Tactical Boots, 10-1/2, R, Tan, Plain, Men, PR
Mfr # 11188-86W-10.5
Zoro # G5907321
product price: $163.71
/pr
Free Shipping & Returns
$163.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Military/Tactical
- Footwear Sole Pattern Multi Pattern
- Toe Type Plain
- Height 8 in
- Insulated No
Product Information
- Brand Oakley
- MFR # 11188-86W-10.5
- Zoro # G5907321
- UPC # 888896294884
- Country of Origin Indonesia
- Category Military & Tactical Boots
Dimensions
Height | 8 in |
Width | M |
Size | 10 1/2 |
Footwear Width | R |
Heel Height | 1 in or Greater |
Overall Height | 8 in |
Size (PRINT) | 10 1/2 |
Details
Description
Military/Tactical Boot, Style Family Military/Tactical Boot, Closure Lace Up, Chemical Resisting Sole No, Color Coyote, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 11188-86W-10.5, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVIROTACK&TRADE EnviroTac 36x45 60-Layer Gray Disposable Adhesive Mat (PS 3645 64 G)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, 2XL (61436)
- UNCOMMON THREADS Moxie Waist Light Beige Canvas W/Nat Web (3117-C11W4)
- 5.11 Tactical Boots, 7, R, Black, Plain, Womens, PR (12404)
- 5.11 Tactical Boots, 13, W, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 12, W, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 10, R, Blk, Plain, Womens, PR (12404)
- 5.11 Military/Tactical Boot, Size 11-1/2, PR (12417)
- 5.11 Tactical Boots, 12, R, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 13, R, Black, Plain, Mens, PR (12391)
- Oakley Foot Protection