Shop All Military & Tactical Boots
Oakley
Tactical Boots, 10, R, Tan, Plain, Mens, PR
Mfr # 11188-86W-10
Zoro # G5915329
Free Shipping & Returns
$163.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Military/Tactical
- Footwear Sole Pattern Multi Pattern
- Toe Type Plain
- Insulated No
- Height 8 in
Product Information
- Brand Oakley
- MFR # 11188-86W-10
- Zoro # G5915329
- UPC # 888896294891
- Country of Origin Indonesia
- Category Military & Tactical Boots
Dimensions
Height | 8 in |
Size | 10 |
Footwear Width | R |
Heel Height | 1 in or Greater |
Width | M |
Size (PRINT) | 10 |
Overall Height | 8 in |
Details
Description
Military/Tactical Boot, Style Family Military/Tactical Boot, Closure Lace Up, Chemical Resisting Sole No, Color Coyote, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size (PRINT) 10, Static Dissipative No, Style Number 11188-86W-10, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0033YB)
- BRADY Blk Tag, 2 x 2 In, Stl, Sst, Sq, 3/16 In, PK25 (44403)
- NOTRAX 75 ft. L x Vinyl, 1" Thick (519R0036BL)
- MAGID Machine Knit Gloves, Natural, 12 PK (13-651-14-COT)
- 5.11 Tactical Boots, 12, R, Black, Composite, PR (12416)
- BATES Size 10-1/2 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- 5.11 Tactical Boots, 13, W, Black, Plain, Mens, PR (12394)
- REEBOK Military Boots, 6in, 10-1/2M, Desert Tan, PR (RB8694)
- 5.11 Tactical Boots, 11, W, Black, Composite, PR (12416)
- 5.11 Military/Tactical Boot, 8" H, Size 6, PR (12417)
- REEBOK Military Boots, 6in, 9-1/2M, Desert Tan, PR (RB8694)
- Oakley Foot Protection