Shop All Military & Tactical Boots
Oakley
Tactical Boots, 11, R, Black, Plain, Mens, PR
Mfr # 11190-02E-11
Zoro # G5936581
product price: $131.00
/pr
Free Shipping & Returns
$131.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Military/Tactical
- Footwear Sole Pattern Multi Pattern
- Toe Type Plain
- Height 8 in
- Insulated No
Product Information
- Brand Oakley
- MFR # 11190-02E-11
- Zoro # G5936581
- UPC # 888896848179
- Country of Origin Indonesia
- Category Military & Tactical Boots
Dimensions
Height | 8 in |
Width | M |
Size | 11 |
Footwear Width | R |
Heel Height | 1 in or Greater |
Size (PRINT) | 11 |
Overall Height | 8 in |
Details
Description
Military/Tactical Boot, Style Family Military/Tactical Boot, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 11190-02E-11, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO L, Lime Class 2 Black Series Surveyors Vest (S5002-L)
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZGD-4X)
- VIKING Torrent Jacket, Black, XL (828BK-XL)
- ZORO SELECT Collapsible Barricade, Aluminum, Black/Yellow (22NY02)
- 5.11 Military/Tactical Boot, Size 7-1/2, PR (12417)
- 5.11 Tactical Boots, 9-1/2, R, Blk, Composite, PR (12416)
- 5.11 Tactical Boots, 7, R, Black, Plain, Womens, PR (12404)
- 5.11 Military/Tactical Boot, Size 10-1/2, PR (12417)
- 5.11 Tactical Boots, 10-1/2, W, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 13, R, Black, Plain, Mens, PR (12391)
- 5.11 Tactical Boots, 13, W, Black, Composite, PR (12416)
- Oakley Foot Protection