Shop All Military & Tactical Boots
Oakley
Tactical Boots, 11, R, Tan, Plain, Mens, PR
Mfr # 11188-86W-11
Zoro # G5925950
product price: $163.71
/pr
Free Shipping & Returns
$163.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11
- Footwear Width R
- Toe Type Plain
- Height 8 in
- Color Coyote
Product Information
- Brand Oakley
- MFR # 11188-86W-11
- Zoro # G5925950
- UPC # 888896294914
- Country of Origin Indonesia
- Category Military & Tactical Boots
Dimensions
Size | 11 |
Footwear Width | R |
Height | 8 in |
Width | M |
Heel Height | 1 in or Greater |
Size (PRINT) | 11 |
Overall Height | 8 in |
Details
Description
Military/Tactical Boot, Style Family Military/Tactical Boot, Closure Lace Up, Chemical Resisting Sole No, Color Coyote, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size (PRINT) 11, Static Dissipative No, Style Number 11188-86W-11, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 10 Men's Steel Rubber Boot, Gray (8798200)
- TALON TRAX Knee Boots, Size 11, 15" H, Black, Plain, PR (21DL01)
- HANDS OFF Poly Disposable Gloves, Poly, L, 100 PK (1063)
- STEINER INDUSTRIES MIG Welding Gloves, Goatskin Palm, 2XL, PR (0255-2X)
- 5.11 Tactical Boots, 7-1/2, R, Black, Plain, PR (12404)
- REEBOK Military Boots, 6in, 10W, Desert Tan, PR (RB8694)
- 5.11 Tactical Boots, 9, R, Black, Plain, Womens, PR (12404)
- 5.11 Military/Tactical Boot, Size 7-1/2, PR (12417)
- 5.11 Tactical Boots, 13, W, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 12, W, Black, Composite, PR (12416)
- REEBOK Military Boots, 6in, 10-1/2M, Desert Tan, PR (RB8694)
- Oakley Military & Tactical Boots