Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Oakley Tactical Boots, 9-1/2, R, Tan, Plain, Mens, PR 11188-889-9.5

Tactical Boots, 9-1/2, R, Tan, Plain, Mens, PR (Discontinued)

  • Mfr # 11188-889-9.5
  • Zoro # G5943073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11188-889-9.5
Zoro #
G5943073
UPC #
888896294839
Country of Origin
Viet Nam

Dimensions

Size
9-1/2
Height
8"
Heel Height
1 in or Greater
Footwear Width
R

Details

Footwear Style
Military/Tactical
Predominant Footwear Color
Tan
Manufacturers Suggested Sole Slip Rating
Not Rated
Standards
AR670-1
Outsole Material
Slip Resistant Rubber
Static Dissipative
No
Insulated
No
Shank Material
None
Style Number
11188-889-9.5
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Color
Desert
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
No
Waterproof
No
Waterproof Type
None
Footwear Construction Type
Direct Injected
Oil Resisting Sole
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Midsole Material
EVA
Insole System
EVA Molded
Conductive
No
Item
Tactical Boots
Puncture Resistant Insole
No
Ninety Degree Heel
No
Completely Non Metallic
No
Footwear Sole Pattern
Multi Pattern
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather/Nylon Mesh
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Gender
Men's
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Type
Plain
Insulation Weight
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Footwear Shank Type
None
Wide Toe Cap
No

Description

Tactical Boots, Chemical Resisting Sole No, Color Desert, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 11188-889-9.5, Insulated No, Manufacturers Suggested Sole Slip Rating Not Rated, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.