Shop All Military & Tactical Boots
Oakley
Tactical Boots, 9, R, Tan, Plain, Mens, PR
Mfr # 11188-86W-9
Zoro # G5913929
product price: $163.71
/pr
Free Shipping & Returns
$163.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Military/Tactical
- Footwear Sole Pattern Multi Pattern
- Toe Type Plain
- Insulated No
- Predominant Footwear Color Tan
Product Information
- Brand Oakley
- MFR # 11188-86W-9
- Zoro # G5913929
- UPC # 888896294983
- Country of Origin Indonesia
- Category Military & Tactical Boots
Dimensions
Width | M |
Size | 9 |
Footwear Width | R |
Heel Height | 1 in or Greater |
Height | 8 in |
Overall Height | 8 in |
Size (PRINT) | 9 |
Details
Description
Military/Tactical Boot, Style Family Military/Tactical Boot, Closure Lace Up, Chemical Resisting Sole No, Color Coyote, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 11188-86W-9, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1937-NP_14X10 (U3-1937-NP_14X10)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-123 (FS-17-123)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Bk, Al, Rnd, PK25 (87605)
- 3M Bowl Gasket W-2921, 1/pk (15552)
- 5.11 Tactical Boots, 10, R, Black, Plain, Mens, PR (12394)
- REEBOK Military Boots, 6in, 7-1/2M, Desert Tan, PR (RB8694)
- 5.11 Military/Tactical Boot, 8" H, Size 13, PR (12417)
- 5.11 Tactical Boots, 11, W, Black, Plain, Mens, PR (12394)
- 5.11 Military/Tactical Boot, Size 10-1/2, PR (12417)
- 5.11 Tactical Boots, 11-1/2, R, Blk, Composite, PR (12416)
- 5.11 Military/Tactical Boot, 8" H, Size 10, PR (12417)
- Oakley Foot Protection