Zoro Homepage

Buffer Solution, pH 10.01; 1 gal.

  • Mfr # 0594264

  • Zoro # G912924118


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Features
Buffer Solution Lets you Calibrate pH Instruments to Ensure Accuracy
Shelf Life
12 mo
Concentration
pH 10.01
Standards
ISO 17025
CAS Number
144-55-8, 497-19-8, 62625-21-2, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0594264
Zoro #
G912924118
UPC #
-
Country of Origin
United States

Details

Item
Buffer - pH 10.01 - Blue
Features
Buffer Solution Lets you Calibrate pH Instruments to Ensure Accuracy
Shelf Life
12 mo
Concentration
pH 10.01
Standards
ISO 17025
CAS Number
144-55-8, 497-19-8, 62625-21-2, 7732-18-5
Calibration Certificate
NIST
Chemical Grade
ACS
Application
pH Meter Calibration, pH Monitoring
Quantity
1
Container Type
Bottle
Form
Liquid
Product Type
Buffer - pH 10.01 - Blue
Storage Temperature
Room Temperature
Volume
1 gal
Container Material
Plastic

Description

Buffer - pH 10.01 - Blue, Concentration pH 10.01, CAS Number 144-55-8, 497-19-8, 62625-21-2, 7732-18-5, Chemical Grade ACS, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life 12 mo, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.