Zoro Homepage

Buffer Solution, pH 10.01; 1000 mL

  • Mfr # 0594262

  • Zoro # G312924145


product price: $40.39
/ea

Key Features

Features
Buffer Solution Lets you Calibrate pH Instruments to Ensure Accuracy
Standards
ISO 17025
Chemical Grade
ACS
Concentration
pH 10.01
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0594262
Zoro #
G312924145
UPC #
-
Country of Origin
United States

Details

Item
Buffer - pH 10.01 - Blue
Features
Buffer Solution Lets you Calibrate pH Instruments to Ensure Accuracy
Standards
ISO 17025
Chemical Grade
ACS
Concentration
pH 10.01
Calibration Certificate
NIST
Shelf Life
12 mo
CAS Number
144-55-8, 497-19-8, 62625-21-2, 7732-18-5
Form
Liquid
Application
pH Meter Calibration, pH Monitoring
Container Material
Plastic
Volume
1,000 mL
Quantity
1
Product Type
Buffer - pH 10.01 - Blue
Container Type
Bottle
Storage Temperature
Room Temperature

Description

Buffer - pH 10.01 - Blue, Concentration pH 10.01, CAS Number 144-55-8, 497-19-8, 62625-21-2, 7732-18-5, Chemical Grade ACS, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life 12 mo, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.