Zoro Homepage

Buffer Solution, pH, 10.01,500 mL

  • Mfr # 00654-08

  • Zoro # G4146046


product price: $23.59
/ea

Key Features

Type
PH
Range
10.01 pH
Container
500 mL Bottle
Product Type
Buffer - pH 10.01 - Color Coded Blue
Shelf Life
12 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00654-08
Zoro #
G4146046
UPC #
-
Country of Origin
United States

Details

Item
Buffer - pH 10.01 - Color Coded Blue
Type
PH
Range
10.01 pH
Container
500 mL Bottle
Product Type
Buffer - pH 10.01 - Color Coded Blue
Shelf Life
12 mo
Chemical Grade
ACS
Concentration
pH 10.01
CAS Number
144-55-8, 497-19-8, 62625-21-2, 7732-18-5
Standards
ISO 17025
Container Type
Bottle
Volume
500 mL
Application
pH Meter Calibration, pH Monitoring
REMOVE - Previous PI Node
Calibration Solutions
Container Material
Plastic
Form
Liquid

Description

Buffer - pH 10.01 - Color Coded Blue, Concentration pH 10.01, CAS Number 144-55-8, 497-19-8, 62625-21-2, 7732-18-5, Chemical Grade ACS, Chemical Family Type Solution, Shelf Life 12 mo, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.