Zoro Homepage

Buffer Solution, pH, 12.46, 1 Pt

  • Mfr # 00654-12

  • Zoro # G4716047


product price: $27.19
/ea

Key Features

Type
PH
Range
12.46 pH
Container
1 pt Bottle
Product Type
Buffer - pH 12.46
Standards
ISO 17025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00654-12
Zoro #
G4716047
UPC #
-
Country of Origin
United States

Details

Item
Buffer - pH 12.46
Type
PH
Range
12.46 pH
Container
1 pt Bottle
Product Type
Buffer - pH 12.46
Standards
ISO 17025
Chemical Grade
ACS
Concentration
pH 12.46
CAS Number
1305-62-0, 7732-18-5
Shelf Life
12 mo
Application
pH Meter Calibration, pH Monitoring
Form
Liquid
Special Information
Use as laboratory reagent
REMOVE - Previous PI Node
Calibration Solutions
Container Type
Bottle
Volume
500 mL
Container Material
Plastic

Description

Buffer - pH 12.46, Concentration pH 12.46, CAS Number 1305-62-0, 7732-18-5, Chemical Grade ACS, Chemical Family Type Solution, Shelf Life 12 mo, Standards ISO 17025, Special Information Use as laboratory reagent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.