Zoro Homepage

Buffer Solution, pH, 1.68, 1 Pt

  • Mfr # 00654-01

  • Zoro # G4715977


product price: $27.29
/ea

Key Features

Type
PH
Range
1.68
Container
1 pt Bottle
Product Type
Buffer - pH 1.68
CAS Number
6100-20-5, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00654-01
Zoro #
G4715977
UPC #
-
Country of Origin
United States

Details

Item
Buffer - pH 1.68
Type
PH
Range
1.68
Container
1 pt Bottle
Product Type
Buffer - pH 1.68
CAS Number
6100-20-5, 7732-18-5
Concentration
pH 1.68
Standards
ISO 17025
Chemical Grade
ACS
Shelf Life
12 mo
Container Material
Plastic
Volume
500 mL
Form
Liquid
REMOVE - Previous PI Node
Calibration Solutions
Application
pH Meter Calibration, pH Monitoring
Container Type
Bottle

Description

Buffer - pH 1.68, Concentration pH 1.68, CAS Number 6100-20-5, 7732-18-5, Chemical Grade ACS, Chemical Family Type Solution, Shelf Life 12 mo, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.