Zoro Homepage

Buffer Solution, pH 4.01; 1 gal.

  • Mfr # 0594224

  • Zoro # G412924205


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Features
Buffer Solution Lets you Calibrate pH Instruments to Ensure Accuracy
Concentration
pH 4.01
Calibration Certificate
NIST
Chemical Grade
ACS
Shelf Life
12 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0594224
Zoro #
G412924205
UPC #
-
Country of Origin
United States

Details

Item
Buffer - pH 4.01 - Pink
Features
Buffer Solution Lets you Calibrate pH Instruments to Ensure Accuracy
Concentration
pH 4.01
Calibration Certificate
NIST
Chemical Grade
ACS
Shelf Life
12 mo
CAS Number
123-03-5, 7732-18-5, 845-10-3, 877-24-7
Standards
ISO 17025
Container Type
Bottle
Storage Temperature
Room Temperature
Product Type
Buffer - pH 4.01 - Pink
Container Material
Plastic
Form
Liquid
Application
pH Meter Calibration, pH Monitoring
Quantity
1
Volume
1 gal

Description

Buffer - pH 4.01 - Pink, Concentration pH 4.01, CAS Number 123-03-5, 7732-18-5, 845-10-3, 877-24-7, Chemical Grade ACS, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life 12 mo, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.