Zoro Homepage

Buffer Solution, pH 4.01; 1000 mL

  • Mfr # 0594222

  • Zoro # G512924129


product price: $40.39
/ea

Key Features

Features
Buffer Solution Lets you Calibrate pH Instruments to Ensure Accuracy
Calibration Certificate
NIST
Standards
ISO 17025
CAS Number
123-03-5, 7732-18-5, 845-10-3, 877-24-7
Chemical Grade
ACS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0594222
Zoro #
G512924129
UPC #
-
Country of Origin
United States

Details

Item
Buffer - pH 4.01 - Pink
Features
Buffer Solution Lets you Calibrate pH Instruments to Ensure Accuracy
Calibration Certificate
NIST
Standards
ISO 17025
CAS Number
123-03-5, 7732-18-5, 845-10-3, 877-24-7
Chemical Grade
ACS
Shelf Life
12 mo
Concentration
pH 4.01
Form
Liquid
Container Type
Bottle
Container Material
Plastic
Quantity
1
Application
pH Meter Calibration, pH Monitoring
Volume
1,000 mL
Storage Temperature
Room Temperature
Product Type
Buffer - pH 4.01 - Pink

Description

Buffer - pH 4.01 - Pink, Concentration pH 4.01, CAS Number 123-03-5, 7732-18-5, 845-10-3, 877-24-7, Chemical Grade ACS, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life 12 mo, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.