Zoro Homepage

Buffer Solution, pH, 4.01, 20 mL., PK20

  • Mfr # 35653-01

  • Zoro # G4103145


product price: $71.79
/pk 20, $3.59/ea

Key Features

Type
PH
Range
4.01 pH
Container
20 mL Packet
Product Type
Buffer - pH 4.01
Concentration
pH 4.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35653-01
Zoro #
G4103145
UPC #
-
Country of Origin
United States

Details

Item
Buffer - pH 4.01
Type
PH
Range
4.01 pH
Container
20 mL Packet
Product Type
Buffer - pH 4.01
Concentration
pH 4.01
Shelf Life
12 mo
CAS Number
123-03-5, 7732-18-5, 845-10-3, 877-24-7
Chemical Grade
ACS
Standards
ISO 17025
Application
pH Meter Calibration, pH Monitoring
Volume
20 mL
Special Information
Use as laboratory reagent
Container Material
Foil
Form
Liquid
Container Type
Pouch
REMOVE - Previous PI Node
Calibration Solutions

Description

Buffer - pH 4.01, Concentration pH 4.01, CAS Number 123-03-5, 7732-18-5, 845-10-3, 877-24-7, Chemical Grade ACS, Chemical Family Type Solution, Shelf Life 12 mo, Standards ISO 17025, Special Information Use as laboratory reagent, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.