Buffer Solution, pH 7.00; 1 gal.
Mfr # 0594244
Zoro # G812924119
product price: $71.99
/eaKey Features
Features
Buffer Solution Lets you Calibrate pH Instruments to Ensure Accuracy
CAS Number
123-03-5, 547-58-0, 7558-79-4, 7732-18-5, 7778-77-0
Standards
ISO 17025
Calibration Certificate
NIST
Concentration
pH 7.00
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0594244
Zoro #
G812924119
UPC #
-
Country of Origin
United States
Details
Item
Buffer - pH 7.00 - Yellow
Features
Buffer Solution Lets you Calibrate pH Instruments to Ensure Accuracy
CAS Number
123-03-5, 547-58-0, 7558-79-4, 7732-18-5, 7778-77-0
Standards
ISO 17025
Calibration Certificate
NIST
Concentration
pH 7.00
Shelf Life
12 mo
Chemical Grade
ACS
Quantity
1
Container Type
Bottle
Product Type
Buffer - pH 7.00 - Yellow
Application
pH Meter Calibration, pH Monitoring
Storage Temperature
Room Temperature
Form
Liquid
Volume
1 gal
Container Material
Plastic
Description
Buffer - pH 7.00 - Yellow, Concentration pH 7.00, CAS Number 123-03-5, 547-58-0, 7558-79-4, 7732-18-5, 7778-77-0, Chemical Grade ACS, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life 12 mo, Standards ISO 17025
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.